Square D
Neutral Bar, 225 A
Mfr # NQN2CU
Zoro # G1332186
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D NQ Panelboards
- Amps 225 A
- Max. Wire Size 4 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Amps AC 225
Explore More Products
- SQUARE D Handle Padlock Attachment HPAFYQ
- SQUARE D Neutral Assembly Kit, 100A SN100FA
- SQUARE D Switch Fusible Qmb 240V 60A 3P Twin QMB322TW
- SQUARE D Panelboard Cover, Surface NC50VS
- SQUARE D Panelboard Solid Neutral HCW4SN
- SQUARE D Load Center Qo Main Lug Kit 225A QOL225
- SQUARE D Cb Power Distribution Lug Kit (3) PDC6P20
- SQUARE D Undervoltage Release, 440 to 480VAC LV426806
- SQUARE D Multi 9 Terminal Cover MG26976
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL QOC16UF
- SQUARE D Branch Deadfront Kit NQRPL442L4
- Square D Circuit Breaker & Panelboard Accessories