Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
2" Socket PVC Ball Valve 3-Way True Union (Discontinued)
Mfr # 161543097
Zoro # G1332423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 3-Way True Union
- Ball Valve Product Group Manual
- Seat Material PTFE