Hubbell
15A Midget Locking Connector 3P 3W 120/240VAC ML-3R
Mfr # HBL7484
Zoro # G1332563
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 120/240V AC
- Number of Poles 3
- NEMA Configuration ML3-15
- Number of Wires 3
Explore More Products
- HUBBELL 15A Midget Locking Connector 2P 2W 120VAC ML-1R BK HBL7464V
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT HBL2533
- HUBBELL 50A Twist-Lock Connector 2P 3W 125VAC BK/WT CS6360C
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL HBL2547
- HUBBELL 50A Twist-Lock Connector 2P 3W 250VAC BK/WT CS8264C
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT HBL7506C
- HUBBELL 15A Midget Locking Connector 2P 3W 277VAC L7-15R YL HBL4779VY
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal HBL2323ST
- HUBBELL Locking Connector HBL2823ST
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 20A 125V, 2-Pole 3-Wire Grounding, L5-20R, Screw Terminal, Yellow HBL2313VY
- SOUTHWIRE Marinco Connector 15A 120V PK10 5269MA
- Hubbell Locking Connectors