Nb
Shaft, Steel, 0.500 In D, 12.63 In
Mfr # SFW8X12.63FS115
Zoro # G1333997
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material 52100 Bearing Steel
- Dia. Tolerance Min. 0.4993 in
- Dimension P 0.313 in
- Travel Length (In.) 12 in
Explore More Products
- NB Shaft, Steel, 1.500 In D, 26.00 In SFW24X26FS115
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm SSP25S -450mm
- NB Shaft, Steel, 1.000 In D, 13.25 In SFW16X13.25FS115
- NB Shaft, SS, 1.000 In D, 24.00 In SFWS16X24FS103
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS103
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS103
- NB Shaft, Steel, 0.625 In D, 12.00 In SFW10X12FS103
- NB Shaft, SS, 0.750 In D, 6.00 In SFWS12X6FS103
- NB Rail, 280 mm L, 25 mm W A25-280mm
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm 16MM SOFT CTL X 1500MM
- THOMSON Shaft, 1566 Steel, 0.375 In D, 18 In QS 3/8 L 18
- Nb Linear Bearings & Guides