Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel, 2 PK
Mfr # 2DNE8
Zoro # G1334006
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel, 2 PK 2DNE4
- ZORO SELECT Precision Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK MSB2-8
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel SBFIX0250150L-005P1
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, Alloy Steel, 10 PK U07111.031.0087
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK M07111.160.0040
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, 316 Stainless Steel STR60212C44
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel 4725
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 3/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel STR40138C12
- ZORO SELECT Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel STR40232C03H
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK 71624
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 3 in Thr Lg, 3 in Shoulder Lg, Steel A0460400300
- Zoro Select Shoulder Bolts