Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Tee Connector, Male, 6 AWG, Blue (Discontinued)
Mfr # TEE6
Zoro # G1335135
This Product is Discontinued
Key Features
- Wire Gauge 6 AWG
- Body Size 3/8
- Material Tin-Plated Copper
- Color Code Blue
- Die Code 24