Hose Master
1/4" Dia x 36" L 321 SS Flexible Metal Hose
Mfr # GM025SHMU360
Zoro # G1335336
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x FNPT
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose G050CMU180
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Instrumentation Metal Hose G025TXT120
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose G100SMU240
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose G050SMU120
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose G100CMU180
- HOSE MASTER 1/4" Dia x 36" L 321 SS Flexible Metal Hose GZ025SHXJ360
- HOSE MASTER 1-1/4" Dia x 36" L 321 SS Flexible Metal Hose GZ125SHXJ360
- HOSE MASTER 3" Dia x 96" L Interflex 304 SS Interlocked Metal Hose IN18SS0300-8AMM
- HOSE MASTER 1-1/2" Dia x 14" L 321 SS Corrugated Flexible Metal Hose G150SM140
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose G100CM180
- HOSE MASTER 1/4" Dia x 24" L 321 SS Flexible Metal Hose GM025SHM240
- Hose Master Supply Lines