Zoro Select
Caster Wheel, 1000 lb., 8 D x 2 In.
Mfr # 1NWT8
Zoro # G1335643
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Fits Axle Dia. 5/8", 3/4"
- Wheel Width 2 in
- Load Rating 1,000 lb
- Caster Load Rating Range Medium-Duty
Explore More Products
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W W-625-SDH-1-1/4MC
- ZORO SELECT Caster Wheel, 6000 lb., 6 dia., 3" W W-630-FVH-1MC
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. GSPO 100/20K-BB0.5
- ZORO SELECT Caster Wheel, Polyolefin, 5 in., 280 lb. 26Y401
- ZORO SELECT Caster Wheel, 5000 lb., 8" dia., 2-1/2" W W-825-FSH-3/4MC
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. 2RZG2
- ZORO SELECT Caster Wheel, Cast Nylon, 6 in., 6600 lb. GSPO 152/35K
- ZORO SELECT Caster Wheel, 7200 lb., 10" dia., 3" W W-1030-NYB-3/4
- ZORO SELECT Caster Wheel, Nylon, 5 in. Dia., 2000 lb. NYB-0520-08
- ZORO SELECT Caster Wheel, Nylon, 6 in., Up to 550 deg F HE0620112
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia 406P64
- Zoro Select Plastic Wheels