Zoro Select
3/8" FNPT 304 SS Half Coupling
Mfr # 40HC111N038
Zoro # G1335826
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling 40HC111N014
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling 40HC111N012
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel 400B113N034012
- ZORO SELECT 3" FNPT 304 SS Half Coupling 40HC111N030
- ZORO SELECT Adapter, SS, FNPT x MNPT ZUSA-PF-7834
- ZORO SELECT Hex Bushing, 1"x1/4", 150,316, Thrd Heavy 4381034910
- ZORO SELECT Concentric Coupling, 316 SS, 3 x 6 in 4381012720
- ZORO SELECT 1/2" FSW 316/316L SS Tee 1001300218
- ZORO SELECT Nipple, Schedule 80, 47/64" ID, 304 SS, 3" L ZUSA-PF-3798
- ZORO SELECT 1/2" MNPT 316 SS Square Head Plug, Max. Pressure: 300 psi 60SQ112N012
- ZORO SELECT 1-1/2" FNPT SS Locknut 4381038070
- Zoro Select Fittings