Shop Alternate Products
This Product is Discontinued
Westward
Impact Socket 6 pt Deep Socket (Discontinued)
Mfr # 5MR74
Zoro # G1336133
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
- Material Alloy Steel