Pargrip

Nut, PFA, PTFE, ETFE, Comp, 1/4In


$15.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material ETFE, PFA, PTFE
  • Specific Fitting Shape Nut
  • Fitting Connection Type Compression
  • Tube Size 1/4 in
  • Temp. Range 32 Degrees to 266 Degrees F
See all product information