Vermont Gage
Adj. Go Ring Gage, #3-48 UNC 2A
Mfr # 361107510
Zoro # G1337217
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size #3-48
- Thread Type UNC
- Material Tool Steel
Explore More Products
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 361147050
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel 361126050
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A 361117510
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel 361134050
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size 362125530
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel 361137550
- VERMONT GAGE Ring Gage, 6G Class, M2.2 x 0.45 Thread 362105510
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451113020
- VERMONT GAGE Adj. No Go Ring Gage, #2-56 UNC 2A 361105030
- HHIP 3/8-24UNF 2A Thread Ring Gage Set Go-Nogo 4101-0328
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A 361149010
- Vermont Gage Precision Measuring Tools