Velcro Brand
Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black
Mfr # 189755
Zoro # G1337235
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type No Adhesive
- Backing Material Nylon/Polypropylene
- Shear Strength 23 psi
- Width 1/2 in
Explore More Products
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White VEL104
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black 186272
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black 91137
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd, Clear 91326
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black 90197
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black 186895
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Silver 128918
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Green, 6 PK 90633
- VELCRO BRAND Hook-and-Loop, No Adhesive, 10 ft, 1 in Wd, Brown 191006
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, White 186543
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black SJ3526N
- Velcro Brand Hook & Loop Rolls