Anvil
Pipe/Conduit Hanger, Pipe Sz 1 1/2 In
Mfr # 0500300645
Zoro # G1338093
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Can Be Suspended By Hanger Rod Or Attached To Wall. T Slot In Hanger Permits Side Bolt To Be Installed After Installation And Setting Of Pipe. Rounded edge for use with CPVC
- Material Zinc-Plated Steel
- Pipe Size (In.) 1 1/2 in
- Finish zinc plated
- Metal Detectable Yes
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 6 In 0500173125
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In 0500359526
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3/4 In 0560005928
- ANVIL SwivelLoop Hanger, 1 1/4"Pipe, Steel 500407291
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 4 In 0500407044
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In 0500359567
- ANVIL Clevis Hanger, 10"Pipe, 15.25"H, Steel 500360409
- ANVIL 11/4 OFFSET CPVC COPPER Hanger 0502002704
- ANVIL Clevis Hanger, 10.25"H, Steel 500359808
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper 365M0037CP
- NVENT CADDY U Bolt w/ Nuts, 1 1/2 In, 1090 lb Max Load 150M0150PL
- Anvil Pipe Hangers