Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 1 in Head Ht, 2 in Lg
Mfr # Z1093-SS
Zoro # G1338504
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Wing/Spade
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 1 in
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 10 mm Lg WS6S060100-001P1
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg Z0694
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 3/4 in Head Ht, 3 in Lg, 25 PK 1-DET-07-17-
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 20 mm Lg WS6S040200-001P1
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK 1-CDG-02-17-
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK 1-DES-10-M7-
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK 4016-SL
- ZORO SELECT Wing Nuts, 10-32X1 1/2 LT TYP A C, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg 1124WA
- ZORO SELECT Thumb Screw, #2 Thread Size, Round, Black Oxide Steel, 3/8 in Lg, 10000 PK 0206UB
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg WSI03700750-001P
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Steel, 3.5mm Head Ht 521604020
- Zoro Select Thumb Screws