Kipp
Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2A3
Zoro # G1339247
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 18mm
- Color Black
- Diameter 40mm
- Finish Chrome plated
- Height 25mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.208
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black K0155.2A41
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M08, D1= 40, H=26, Stainless Steel Polished K0150.440082
- KIPP Star Grip, Similar To DIN 6336, D=M10X30, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic K0154.410X30
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished K0146.5050A42
- KIPP Knurled Nut, D=M06, D1=20, H=15, Thermoplastic Black Ral7021, Comp:Stainless Steel Bright K1472.20062
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X25, Zinc, Orange RAL 2004, Comp: Steel K0737.3082X25
- KIPP Adjustable Handle, Size: 5 M12X90 Zinc, Silver Metallic, Comp: Steel K0116.5123X90
- KIPP Palm Grip D=M08X20 D1=50 H=32, 5, Form:L Thermoplastic, Black, Comp:Steel, Comp:Galvanized K1093.45208X20
- MORTON Black Plastic Hand Knob, M10 x 50mm Thread, 50mm Diameter, Plated Steel Screw PHK-2545
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.32"L, GP Phenolic 0036-F
- Kipp Hand Knobs and Wheels