Solahd
DC Power Supply, 10-12VDC, 3-2.5A, 43-67Hz
Mfr # SDP212100T
Zoro # G1339265
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 10 to 12V DC
- Power Rating 100W
- Output Amps 2.5 to 3
Explore More Products
- SOLAHD DC Power Supply, 5VDC, 9A, 47-63Hz SLS050901T
- SOLAHD DC Power Supply, 12VDC, 9A, 60Hz SDN912100P
- SOLAHD DC Power Supply, 15VDC, 6A, 47-63Hz SLS15060T
- SOLAHD DC Power Supply, 24VDC, 10A, 47-63Hz SDN1024100P
- SOLAHD DC Power Supply, 24VDC, 20A, 60Hz SDN2024100C
- SOLAHD DC Power Supply, 15VDC, 3A, 47-63Hz SLD15303015T
- SOLAHD DC Power Supply, 12VDC, 2.5A, 50/60Hz SCP30S12BDN
- SOLAHD DC Power Supply, 48VDC, 0.6A SCD30S48DN
- SOLAHD Power Supply 12V, 50W, 4A SVL412100
- FUNCTIONAL DEVICES-RIB Linear DC Power Supply, 120Vac to 24Vdc PSMN40A24DS
- PULS DC Power Supply, Plastic, Switching, 36W ML30.106
- Solahd Power Supplies