Scotch-Brite
Unitized Wheel, 3 In Dia, TR Attach, AO, CRS
Mfr # 61500099322
Zoro # G1340141
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Edge Deburring and Finishing
- Width 15/64 in
- Mounting Type Quick Change
- Mounting Size TR
- Abrasive Material Aluminum Oxide
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, CRS 61500099314
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN 61500057726
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. 7000144150
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine 7000000721
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. 7000120681
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F XL-WL
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. 7010329236
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. 7010329589
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. 7010364570
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm 830072
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 6"x5/32"x7/8", 7zc, PK6 07U615
- Scotch-Brite Unitized Wheels