Zoro Select
Utility Shelf Bracket, 20 Lx13 In H
Mfr # 1RBY8
Zoro # G1341417
$13.10
20% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 175
- Color White
- Length (In.) 20 in
- Height (In.) 13 in
Explore More Products
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets 33TZ37
- ZORO SELECT Shelving Bracket, Galvanized Steel 1WDP8
- ZORO SELECT Bracket, Shelf, 6 X 8 In 4PB70
- ZORO SELECT Standard Track, Steel, 70-1/2 in. L 33TZ41
- ZORO SELECT Shelving Bracket, Steel 1WDT4
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket 0122-19WT
- ZORO SELECT Bracket, Shelf, 16x18 In 4PB74
- ZORO SELECT Bracket, Shelf, 12x14 In 4PB73
- ZORO SELECT 25 IN White Dual Slot Standard 0120-25WT
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 20"D x 6 1/2"H BKTM02X20X06EBSS
- KNAPE & VOGT SHELF BRACKET12""MAGN BLK RP-0099-12BK
- Zoro Select Shelf Brackets