Behringer
Tube Clamp Kit, Pipe Sz 1 In, 304SS
Mfr # R7HT51315-PP
Zoro # G1342047
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rail Mount
- Tube Size 1 in
- Length 3.34 in
- Temp. Range (F) -22 to 194
- Width 1.25 in
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated TW2038-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS SBX7300-SP
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Zinc-Plated TW20540-PP
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated TW3075-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 304SS R7HT4100-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS TWT3075-PP
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated R0T5125-PP
- BEHRINGER Tube Clamp Kit, Stacking, Pipe 2 In, 316SS SKSBX72375-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS R8HT62125-PP
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe 13MHHM-NGW-400
- ZORO SELECT T-Clips Fastener, 5/16 In Max Dia, PK50 T6
- Behringer Pipe & Tube Clamps