Square D
Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series
Mfr # HOM215
Zoro # G1342844
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM230
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO350VH
- SQUARE D Miniature Circuit Breaker, 45 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO245
- SQUARE D Miniature Circuit Breaker, 50 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO3501021
- SQUARE D Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, QO Series QO120GFI
- SQUARE D Miniature Circuit-Breaker, 60 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO260CP
- SQUARE D Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, Lug In/Lug Out Mounting Style, JG Series JGL37200D82
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB3401021
- SQUARE D Molded Case Circuit Breaker, 45 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36045LU
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole, Plug-On Mounting Style BR120
- SQUARE D Miniature Circuit Breaker, 15 A, 120V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB215SWN
- Square D Circuit Breakers