Appleton Electric
Fixture, Incandescent
Mfr # AAU15N
Zoro # G1343824
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Lamp Watts 300 W
- Ambient Temp. Range 104 Degrees to 257 Degrees F
- Lamp Included No
- Mounting Pendant
Explore More Products
- APPLETON ELECTRIC Fixture, Ceiling Mount AC1575
- APPLETON ELECTRIC Mercmaster Ii 150W 120/208/240/277V-Ac Light Fixture LPCL1575GMT
- APPLETON ELECTRIC Fixture, Pendant Mount AP1575
- APPLETON ELECTRIC Fixture, Wall Mount ALB1575
- APPLETON ELECTRIC Fixture Unit, Induction, 85W MLBRG485QA1
- APPLETON ELECTRIC Ballast Body, CFL, 26W MLBG26FBU
- APPLETON ELECTRIC Ballast Body, CFL, 42W MLBG42FBU
- LARSON ELECTRONICS Explosion Proof Lighting, T5HO, 216W EPL-48-4L-T5HO-SFC
- KILLARK Metal Halide Light Fixture, With 2PDD2 EMH100D4G
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Pendant HAL-CRNM-LED7W-HV-PND-56K
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug XP162LED-25P
- Appleton Electric Hazardous Location Lighting Fixtures