Zoro Select
Superstrut Channel, 1-5/8" W, 10 ft. L, Silver, Slot Type: Slotted
Mfr # FS-200SS PG 120.00
Zoro # G1344086
Sold in multiples of 3 for $230.85
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$230.85
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 1-5/8 in
- Strut Channel Material Pre-Galvanized Steel
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge FS-200SS AL 60.00
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge FS-500SS AL 120.00
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS FS-200 ST4 60.00
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. FS-500SS PG 18.00
- ZORO SELECT Strut Chan, 10 ft. L, Black Painted Steel FS-501SS FBK 120.00
- ZORO SELECT Strut Channel, 3 ft. L, 304 Stainlss Steel FS-200SS ST4 36.00
- ZORO SELECT Strut Chan, 1 ft. L, Half Slottd, 12 Gauge FS-201SS FBK 12.00
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Grn Paintd Steel FS-200 GR 24.00
- ZORO SELECT Strut Channel, Wht Painted Steel, Solid FS-200 WT 12.00
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Blk Paintd Steel FS-200 FBK 36.00
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum FS-200 AL 18.00
- Zoro Select Strut Channels