Shop Alternate Products
This Product is Discontinued
Kipp
Wing Grip Knob, M8 External Thread, 0.78"L (Discontinued)
Mfr # K0274.0208X20
Zoro # G1345084
This Product is Discontinued
Key Features
- Color Black Gray, Natural
- Diameter 21mm
- Finish Natural Finish
- Height 35.6mm
- Knob Type Wing Grip