Zoro Select
Propeller, Machine, Blade Dia4In, Rght, .752
Mfr # 550042c
Zoro # G1345531
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 4 in
- Pitch (Deg.) 4
- Bore Dia. (In.) 0.752 in
- Type Machine Pitch
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 550351c
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .502 550007c
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .627 550036c
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 550093c
- ZORO SELECT Propeller, Machine, Blade Dia9In, Lft, 1.002 550371c
- ZORO SELECT Propeller, Mach, Blade Dia12In, Rght, 1.252 550800c
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .752 550130c
- ZORO SELECT Propeller, Machine, Blade Dia6In, Left, .627 550121c
- ZORO SELECT Propeller, Machine, Blade Dia8In, Left, .752 550241c
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rt, 1.002 550140c
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 550120c
- Zoro Select Propellers