Shop Alternate Products
This Product is Discontinued
Ridgid
Pipe Inspection Camera Monitor, LCD (Discontinued)
Mfr # 33198
Zoro # G1345802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18/120
- Power Source 18V Li-Ion Battery, or AC Plug
- Overall Width 9-1/8"
- Overall Length 13-3/4"
- Operating Temp. 32 Degrees to 104 Degrees F