Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4"-10 Hex Head Cap Screw, Yellow Zinc Plated 5" L, 2 PK (Discontinued)
Mfr # 611464-PG
Zoro # G1346301
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10
- Fastener Length 5 in
- Head Width 1 1/8 in
- Material 9 Carbon Steel