Weg
3-Phase General Purpose Motor, 75 HP, 364/5TSC Frame, 230/460V AC Voltage, 3,555 Nameplate RPM
Mfr # 07536ET3E365TSC-W22
Zoro # G1346554
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,149.75
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 75
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM 04018ST3QIE324T-W22
- WEG WEG - 01518ET3E254T-W22S, MOTOR 15HP 4P 254T WFF2 TEFC-NEMA Pr 01518ET3E254T-W22S
- WEG 00236ET3EJPR56C-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS 00236ET3EJPR56C-S
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM 00159ET3E184T-W22
- WEG MOTOR 5HP 4P 182/4T WFF2 00518ET3E184TF2-W22
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 00158OT3E145T-S
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 575V AC Voltage, 1,775 Nameplate RPM 01518OT3H254T-S
- WEG 02512ET3E324T-W22G, 25 HP, 1200 RPM, TEFC, 324/6T FRAME, 230/460 VOLTS 02512ET3E324T-W22G
- WEG 3-Phase IEEE 841 Motor, 25 HP, 324T Frame, 460V AC Voltage, 1,175 Nameplate RPM 02512ST3QIE324T-W22
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3611T, 3 AIR OVERHP, 1725RPM, 3PH, 60HZ, 182T, 3620M AOM3611T
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM 31LH62
- Weg General Purpose AC Motors