Dayton
Gearmotor, 20 RPM, 24vdc
Mfr # 4ZJ46
Zoro # G1347026
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 254 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Replacement Parts
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A 52JE57
- DAYTON DC Gearmotor, RPM 150, 12VDC 5LAF9
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV 1Z820
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV 1LPK4
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV 1LPK1
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV 1LPK2
- DAYTON DC Gearmotor, RPM 36, 24VDC 5LAG2
- DAYTON DC Gearmotor, 250 rpm, 90V, TENV M1125325.00
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A 52JE55
- FAULHABER Minimotor 14:1 1/8In Gearmotor 1628P0001
- DAYTON DC Gearmotor, RPM 20, 24VDC 5LAG0
- Dayton Gearmotors