Square D
Control Transformer, 50VA, 2.50 In. H
Mfr # 9070EO1D1
Zoro # G1347105
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 50 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- SQUARE D Transformer, 120/240VAC, 12/24VAC, 1kVA 1S43F
- SQUARE D Xfmr Control 500Va Multiple Voltages 9070T500D19
- SQUARE D Control Transformer, 200VA, 3.20 In. H 9070T200D1
- SQUARE D Transformer, 5kVA, 120/240VAC, Wall 5S6FIS
- SQUARE D Transformer Control 300Va 600V120V 9070TF300D5
- SQUARE D Transformer Control 25Va 240/480V120V 9070T25D1
- SQUARE D Xfmr Control 2000Va Multiple Voltages 9070T2000D31
- SQUARE D Control Transformer, 500VA, 12/24VAC 9070T500D13
- SQUARE D Trfmr Control 100Va 600V120/240V 9070T100D37
- ACME ELECTRIC Control Transformer, 1kVA Rating TB1000N014
- ACME ELECTRIC Three Phase Transformer, 45kVA, 480V T3045K0013BSB
- Square D Power Distribution