Tanis
Strip Brush, 72 In L, Overall Trim 2 In
Mfr # MB702472
Zoro # G1347437
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Stainless Steel
- Bristle Material Nylon
- Type Metal Back
- Max. Operating Temp. 250 Degrees F
- Bristle Color Black
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC213036
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB702272
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC333072
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC142072
- TANIS Strip Brush, 36 In L, Overall Trim 6 In MB701636
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB402872
- TANIS Strip Brush, 7/16W, 96 In L, Trim 8 In, PK10 MB101096
- TANIS Strip Brush Holder, Sz 1.25, 96 InL, PK10 AH702896CF
- TANIS Strip Brush, 3/16W, 84 In L, Trim 2 In, PK10 MB400284
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC141072
- TANIS Strip Brush Holder, Overall Length 72 In AH702072CF
- Tanis Conveyor Brushes