Mkt Fastening
SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 50 PK
Mfr # 2512234
Zoro # G1347701
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand SUP-R-STUD +
- Material Steel
- Finish Yellow Zinc
- Seismic Approved No
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Yellow Zinc, 50 PK 2512512
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 8" L, Steel Yellow Zinc, 10 PK 2578800
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Yellow Zinc, 10 PK 2519000
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 5 PK 2658600
- MKT FASTENING SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK M16110301
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Yellow Zinc, 10 PK 2578600
- MKT FASTENING SZ-S Wedge Anchor, 24 mm Dia., 132 mm L, Steel Zinc Plated, 2 PK M14505301
- MKT FASTENING SZ-S Wedge Anchor, 24 mm Dia., 152 mm L, Steel Zinc Plated, 10 PK M14515301
- MKT FASTENING SZ-B Wedge Anchor, 18 mm Dia., 212 mm L, Steel Zinc Plated, 10 PK M16340301
- REDHEAD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel, 10 PK 12017
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK 7448SD2-PWR
- Mkt Fastening Wedge Anchors