Behringer
Tube Clamp Kit, Tube Sz 4 In, Carbon Steel
Mfr # SH8400-PP
Zoro # G1347866
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weld Plate
- Tube Size 4 in
- Height 7.63 in
- Insert Material Polypropylene
- Width 3 in
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Carbon Steel SH3062-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/4 In, 316SS BSBX61660-SP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated R0T51315-PP
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Carbon Steel R7H4087-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Zinc-Plated R0T3100-PP
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In SHT8450-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/8 In, 304SS SHT30675-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/2 In, 304SS R8HT6250-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 316SS SBX6050-SP
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel CN21P
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated R0T41125-PP
- Behringer Pipe & Tube Clamps