Anvil
Pipe Saddle, Adjustable, Pipe Sz 5 In
Mfr # 0500175112
Zoro # G1348234
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 1 1/2 in, 2 1/2 in, 2 in, 3 1/2 in, 3 in, 4 in, 5 in
- Finish Black
- Vertical Adjustment Minimum 10 in
- Standards and Approvals A-A-1192A (Type 38), ANSI/MSS SP-69 &SP-58 (Type 38), WW-H-171E (Type 39)
Explore More Products
- ANVIL Pipe Saddle, Adjustable, Pipe Sz 3 In 0500175088
- ANVIL Pipe Protection Saddle, 3/4 To 1 1/2 In 0500071527
- ANVIL Insulation Protect Shield, 2 1/2 To 4 In 0500340096
- ANVIL Clevis Hanger, Size 4, 1 1/2 To 3 In 0500360342
- ANVIL Insulation Protection Shield, 6 In 0500340146
- ANVIL Clevis Hanger, Size 8, 2 1/2 To 6 In 0500173406
- ANVIL Pipe Covering Protection Saddle, 6 In 0500071121
- ANVIL 20 B BLACK STRUT SHIELD 0560600302
- ANVIL Pipe Covering Protection Saddle, 8 In 0500072608
- JONES STEPHENS 3/4 PLASTIC NIPPLE CADDY TRAY N70175
- BLAZING Blackzing Saddle 1/2 FPT for 1", PK25 BS7000
- Anvil Plumbing Accessories