Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Liquid Tight Connector, 1/2in., 90 deg, Slv (Discontinued)
Mfr # 4961
Zoro # G1349433
This Product is Discontinued
Key Features
- Style - Connector 90 Degrees
- Cord Dia. Range 0.31 in to 0.56 in
- Material Malleable Iron
- Box Connection 1/2 in MNPT
- Color Silver