Zoro Select
M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK
Mfr # SC22040080-14-100P1
Zoro # G1349476
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 5 PK SCX208075-005P1
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK U07566.043.0200
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK FHSFIA0310050USA-100BX
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK U07000.013.0043
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK U07000.050.0275
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 2 in Length U07040.125.0200
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK U07566.062.0225
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1 in Length ZPS72012C04
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length, 100 PK NAS1352N086
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in Length, 100 PK U55050.019.0087
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK M07000.200.0200
- Zoro Select Socket Head Cap Screws