Davies
Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic
Mfr # 2820AU
Zoro # G1349625
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1-1/2"
- Finish High Gloss
- Height 1.00"
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic 2820AT
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.91"L, GP Phenolic 3003-S
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic 3702SE
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.51"L, HR Phenolic 2830-T
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic 3022
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic 3022-G
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic 0040-D
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.75"L, HR Phenolic 2820-Y
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 1.51"L 3055-S
- J.W. WINCO GN6335.4-ST-50-M10-45 Star Knob, Threaded Stud 6335.4-ST-50-M10-45
- J.W. WINCO GN6336.5-ST-50-M10-55 Star Knob 10N55E14/ST
- Davies Knobs