Exair
Vortex Tube, 35 CFM, 2500 BtuH, NEMA 12
Mfr # 4335
Zoro # G1350045
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Stainless Steel
- CFM @ 100 psi 35 cfm
- Max. dBA 78 dBA
- BtuH @ 100 psi 2,500 BtuH
- Air Inlet 1/4 in (M)NPT
Replacement Parts
Explore More Products
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH X032807
- EXAIR Vortex Tube, 30 CFM, 2000 BtuH, NEMA 12 4330
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 12 4315
- EXAIR Vortex Tube, SS, 15 CFM, 1000 BtuH 3215
- EXAIR Vortex Tube, 35 CFM, 2500 BtuH, NEMA 4X 4835SS
- EXAIR Exair, Vortex Tube, Large, 100 SCRM, 6800 BTU/Hr 3298
- EXAIR Vortex Tube, 8 CFM, 550 BtuH, NEMA 4X 4808SS
- EXAIR Vortex Tube, 15 CFM, 1000 BtuH, NEMA 4X 4815SS
- EXAIR Exair 3901, Cold Muffler For 10-40 SCFM Vortex Tube 3901
- EXAIR Vortex Tube, SS, 8 CFM, 550 BtuH 3208
- EXAIR Vortex Tube, SS, 40 CFM, 2800 BtuH 3240
- Exair Vortex Tubes