Unger
Trash Picker, Steel, 42" L
Mfr # PPPP0
Zoro # G1350212
$24.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Grip
- Length 42 in
- Material Steel
- Features Lightweight, Rust Resistant, Durable, Ergonomic Handle
- Color Black
Explore More Products
- UNGER Trash Grabber, Steel, 18" L NN400
- UNGER Nifty Nabber Pro, 36", Rubber Claws, BKGN, PK 10 UNG93015CT
- UNGER Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green NT090
- UNGER Handle, Gray, Aluminum/Nylon, 20-1/2 in. L MS14G
- UNGER Nifty Nabber Pro 36 Allpurpose Grabber, Green UNGNN900
- UNGER 51 Grabber, Black UNGNN140
- UNGER NABBER, NIFTY, 36 in. UNG93015
- UNGER Trash Picker, w/Metal Pin, 42"L, Green/Black, PK 10 UNGPPPP0CT
- UNGER C-Nifty Nabber 51 In. 861-NN14
- REID INDUSTRIES Reid Industries P201 PikStik Pro Reacher - 20 Inch P201
- UNGER Scraper, Stiff, 4", Carbon Steel SH00C
- Unger Trash Grabbers & Pickers