Msa Safety
V-Gard Front Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White
Mfr # 477482
Zoro # G1350404
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 7 to 8-1/2
- Series V-Gard
- Suspension Adjustment Type Ratchet
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue 477483
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow 477484
- MSA SAFETY Full Brim Full Brim Cooling Helmet, Type 1, Class E 10215840
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White 486960
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown 460409
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) 10194791
- MSA SAFETY Hard Hat, Type 1, Class E, White 463942 BL28768 F BL28769 B
- MSA SAFETY Hard Hat, Ratchet (4-Point), Yellow 10121495
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue 475389
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow GHR6-YELLOW
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White 10057441
- Msa Safety Head Protection