Shop Alternate Products
This Product is Discontinued
Ertalyte
White PET-P Rod Stock 3 ft. L, 1-3/4" Dia. (Discontinued)
Mfr # 1UVF8
Zoro # G1350632
This Product is Discontinued
Key Features
- Material PET-P
- Type Natural Grade
- Diameter 1-3/4"
- Length 3 ft.
- Color White