Ntn
Radial Ball Bearing, Open, 55mm Bore Dia
Mfr # 6211C3
Zoro # G1350711
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Open
- Bore Dia. 55 mm
Explore More Products
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed 6208LU
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded 6307ZZ
- NTN NTN 626Z, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Single Shielded 626Z
- NTN NTN 6309LLUC3/EM, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Double Sealed 6309LLUC3/EM
- NTN Radial Bearing, Double Seal, 20mm Bore 6004LLUC3/L627
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded 6300 2Z
- NTN NTN 608ZRS, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608ZRS 608ZRS
- NTN NTN 6000ZC3/5C, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Single Shielded 6000ZC3/5C
- NTN Radial/Deep Groove Ball Brg - 105 Mm Id X 160 Mm Od X 18 Mm W; Open 16021
- NACHI 6200 Series Deep Groove Radial Ball Brg 6205ZZ
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia 6209 2RS JEM
- Ntn Ball Bearings