Anvil
2-1/2" Malleable Iron Hex Locknut
Mfr # 0318913720
Zoro # G1350912
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 4" Malleable Iron Hex Locknut 0318913845
- ANVIL 4" x 1-1/2" Malleable Iron Hex Bushing 0318908928
- ANVIL 4" Grooved x Grooved Ductile Iron Coupling Class 150 0390007409
- ANVIL 1-1/2" Cast Iron 22-1/2 Degree Elbow 0300030301
- ANVIL Malleable Iron Union Class 150 0312822042
- ANVIL Black Forged Steel Square Head Plug Class 3000 0361300601
- ANVIL 1" x 1" x 2" Cast Iron Reducing Tee 0300036902
- ANVIL 8700141255 1 x 5.5 in. Black Pipe Nipple 258012
- ANVIL Hex Bushing, Forged Steel, 2 1/2 x 1/2 in 0361333909
- ZORO SELECT No Hub Blind Plug, Cast Iron, 3 in, Socket 222484
- JONES STEPHENS 1 in. x 3/8 in. Reducing Coupling Black B1650161
- Anvil Black Pipe Fittings