Apollo Valves
1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 86B10324
Zoro # G1351043
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards ASME B16.34
- Body Seal Material PTFE Spiral Wound
- Compliance ISO 9001
Explore More Products
- APOLLO VALVES 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline 86B10424
- APOLLO VALVES 1" FNPT Stainless Steel Fire Safe Ball Valve Inline 86B10524
- APOLLO VALVES 1/2" FNPT x MNPT Bronze Ball Valve Inline 7080301
- APOLLO VALVES 2" FNPT Carbon Steel Ball Valve Inline 8950801
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline 95ALF20501
- APOLLO VALVES Ball Valve, 600 psi, 1-1/2 in Pipe Size 77FLF10701
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline 82LF24501
- APOLLO VALVES 4" Sweat Bronze Ball Valve Inline 70LF24A01
- APOLLO VALVES 1-1/4" Sweat Bronze Ball Valve 2-Way 77C20627A
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1" 4347002520
- JOMAR VALVE Brass Ball Valve, NPT, 4" JF-100T
- Apollo Valves Valves