Techflex
SleevIng, 1.500 In., 50 ft. L, Silver
Mfr # TTN1.50SV50
Zoro # G1351271
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 50 ft
- Color Silver
Explore More Products
- TECHFLEX Weld Wrap, 1", Silver Wrap Around WWH1.00SV
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin B Black LT1-S1-FB-BK
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black PTN0.13BK10
- TECHFLEX Woven Wrap, F6, 5/16", Black F6W0.31BK
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black CCP1.00BK
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black HFN2.00BK25
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin C Natural LT1-S2-FC-NT
- TECHFLEX Vinyl Fiberglass Grade A #16 BLK VGAG.16BK
- TECHFLEX Sleeving, 1.590 In., 100 ft., Black DFN1.59BK100
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 100ft- Black BS-J-SCW-0375-100-BK
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft PTN1.50BK50
- Techflex Cable Sleeves