Shop Alternate Products
This Product is Discontinued
International Enviroguard
Disp. Lab Coat, M, Microporous, White, PK50 (Discontinued)
Mfr # 8026-M
Zoro # G1351375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Microporous Film Laminate
- Size M
- Closure Type Snaps
- Number of Pockets 0