Shop Alternate Products
This Product is Discontinued
Vertex Standard
Microphone, Speaker, Public Safety (Discontinued)
Mfr # MH50D7A
Zoro # G1351585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Portable, Speaker, Public Safety
- For Use With Mfr. No. VX820, VX920, VX820P, VX920P
- Length (In.) 3-3/4
- Width (In.) 10-3/4
- Height (In.) 2