Shop Alternate Products
This Product is Discontinued
Zoro Select
Connector, Setscrew, Insulated, 1/2 In (Discontinued)
Mfr # 3LT54
Zoro # G1351603
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Conduit Trade Size 1/2 in
- For Use With EMT Conduit