Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 5/8"-11, 11 1/8 in Inside Ht, 8 3/4 in Inside Wd/Dia, Steel (Discontinued)
Mfr # 5ZA26
Zoro # G1351831
This Product is Discontinued
Key Features
- Thread Size 5/8"-11
- Inside Height 11 1/8 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
- Material Steel