Westward
Spark Plug Boot Puller, 5 3/4 In L
Mfr # 2GKR9
Zoro # G1352705
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 3/4 in
- Material Carbon Steel
- Application Works with All Gasoline Engines
- For Use With Spark Plugs
- Shop By Closeouts
Explore More Products
- WESTWARD Master Tubing Service Kit, 13 pcs. 45FF43
- WESTWARD Tool Set, Double Flaring, 9 pcs. 45JW59
- WESTWARD Compressor Set, Piston Ring, 7 pcs. 45JW57
- WESTWARD Spark Plug Socket, Magnetic 1UBF7
- WESTWARD Ignition Wrench Set, Metric Offset 2GKT2
- WESTWARD Engine Cylinder Hone, Steel 45FF52
- WESTWARD Spin and Drive Set, 9 Pc 1UBE7
- PRO THREAD Spark Plug Thread Inserts, M14-1.25 3599-14125CP
- STAHLWILLE TOOLS Piston ring pliers Size3 f. piston rings 110-160 mm 74152003
- JOHNDOW INDUSTRIES 15 Gallon Portable Fuel Station UN/DOT Approved JDI-FST15
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) 24938
- Westward Service & Shop Tools